Roomside Series Bathroom Exhaust Fan w/ LED Light, 60 CFM

Item #: 2190534

Cat #: BEL6

UPC: 026715274154

$ 85.39 EA
Company wide:
207 in stock
Roomside Series Bathroom Exhaust Fan w/ LED Light, 60 CFM, 0.9 Sones, 7.5" x 7.25" x 5.75"

Overview

Roomside Series Bathroom Exhaust Fan w/ LED Light, 60 CFM, 0.9 Sones, 7.5" x 7.25" x 5.75"

The Broan-NuTone® BEL6 Roomside Series ENERGY STAR® bathroom exhaust fan, with LED light, offers versatile easy installation without attic access and no drywall cutting necessary. This bathroom exhaust fan is the perfect retrofit solution saving time and reducing complexity. The design features patent pending technology with SlideClip™ grille/cover, making cleaning easy with a springless attachment. The CleanCover™ grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR® certified reducing energy consumption by over 50% compared to standard bath fans. Engineered for ENERGY STAR 4.1 this exhaust fan meets building code requirements and reduces call-backs. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.

Also known as: 026715274154, BEL6, BRNBEL6

Specifications

Type: Exhaust Fan/Light
CFM: 60
Light Technology: LED
Type: Exhaust Fan/Light
Light Technology: LED
CFM: 60