60CFM, 0.9 Sones Exhaust Fan

Item #: 2190532

Cat #: BE6

UPC: 026715274130

$ 71.79 EA
Company wide:
35 in stock
Documents & Guides
60CFM, 0.9 Sones Exhaust Fan, 7.5" x 7.25" x 5.75"

Overview

60CFM, 0.9 Sones Exhaust Fan, 7.5" x 7.25" x 5.75"

The Broan-NuTone® BE6 Roomside Series ENERGY STAR® exhaust bath fan offers fast, easy installation without attic access and no drywall cutting necessary. The design features patent pending technology with SlideClip™ grille/cover making cleaning easy with a springless attachment. The CleanCover™ grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR® certified reducing energy consumption by over 50% and meeting building code requirements. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious, builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.


Also known as: 026715274130, BE6, BRNBE6

Specifications

CFM: 60
CFM: 60