LED PAR20 Lamp, 40° Flood

Item #: 2190485

Cat #: 37176

UPC: 790492371763

$ 18.52 EA
Company wide:
32 in stock
Documents & Guides
LED PAR20 Lamp, 40° Flood: 6.5W (50W equiv.) 2700K CCT, 520 Lumens, 80CRI, 120V, 40° Beam Spread, 95CRI, Dimmable, Enclosed Fixture Rated. JA8/T20/DOE. Green Creative Product #: 37176, Model #: 6.5PAR20DIM/927FL40/SL.

Overview

LED PAR20 Lamp, 40° Flood: 6.5W (50W equiv.) 2700K CCT, 520 Lumens, 80CRI, 120V, 40° Beam Spread, 95CRI, Dimmable, Enclosed Fixture Rated. JA8/T20/DOE. Green Creative Product #: 37176, Model #: 6.5PAR20DIM/927FL40/SL.
Also known as: 790492371763, 37176, GEE37176

Specifications

Lumens: 520
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 95
Diameter: 2.500 in
Wattage: 6.500
Dimmable: Yes
Color Temperature: 2700
Shape: PAR20
Lumens: 520
Volts AC: 120
Color Rendering Index (CRI): 95
Wattage: 6.500
Color Temperature: 2700
Base: Medium Screw (E26)
Color: White
Diameter: 2.500 in
Dimmable: Yes
Shape: PAR20