All-In-One Hybrid Inverter/Charger, 48V DC Split Phase, 8kW Output, 12Kw Input

Item #: 2190121

Cat #: EG4INV12KPV00V2

UPC:

$ 3499.00 EA
Company wide:
3 in stock
All-In-One Hybrid Inverter/Charger, 48Volt DC Split Phase, 8kW Output, 12Kw Input, (2) 25A MPPTs, Parallel Up To 10 Units for Up To 80kW and Monitor With EG4 Monitoring Software, NEMA 4X, 29.500 x 20.500 x 11.200 Inch

Overview

All-In-One Hybrid Inverter/Charger, 48Volt DC Split Phase, 8kW Output, 12Kw Input, (2) 25A MPPTs, Parallel Up To 10 Units for Up To 80kW and Monitor With EG4 Monitoring Software, NEMA 4X, 29.500 x 20.500 x 11.200 Inch

Easily integrate solar power into your current energy system or start a new one with the EG4 12kPV, our newest 48V split-phase hybrid inverter/charger. It utilizes up to 12kW of solar input, supplying up to 8kW for powering loads while using the remainder to charge your batteries. Designed for residential and light commercial applications, you can connect up to 10 units for a total power output of 80kW.

Also known as: EG4INV12KPV00V2

Features & Benefits

  • Simplifies installation, saving time and money when paralleling multiple inverters
  • Capable of starting a 5-ton air conditioner without soft-start
  • Use the EG4 monitoring app/website to monitor system and battery performance and update system firmware
  • Allows for easy expansion and scalability as power needs grow
  • Can manage up to 4,000W imbalance for 30 minutes
  • Integrated generator input for added system reliability
  • Grid interactive or off-grid configurations
  • Ensures safety with rapid shutdown capabilities

Specifications

Wattage: 8 kW, 12 kW
Volts DC: 48
Amps: 80
IP/NEMA Rating: NEMA 4X
Wattage: 8 kW, 12 kW
Amps: 80
Volts DC: 48
IP/NEMA Rating: NEMA 4X