6" Round LED Downlight, 30K, White

Item #: 2190110

Cat #: 14230S-15

UPC: 785652139475

$ 21.81 EA
Company wide:
8,789 in stock
Documents & Guides
6 Inch Round LED Downlight, 11 Watt, 120V, 90+ CRI, 900 Lumens, 3000K, Dimmable Down To 5%, White

Overview

6 Inch Round LED Downlight, 11 Watt, 120V, 90+ CRI, 900 Lumens, 3000K, Dimmable Down To 5%, White

The Traverse Direct is a sleek, low-profile LED Downlight designed for residential and commercial applications. Integrated, high-efficiency LEDs provide even, uniform illumination from edge to edge. This fixture provides a cost-effective solution for applications such as bathrooms, closets, hallways, and much more.

Also known as: 785652139475, 14230S-15, SEA14230S15

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 11
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 900
Dimmable: Yes
Volts AC: 120
Wattage: 11
Light Technology: LED