MODbox™ Rechargeable Area Light

Item #: 2190100

Cat #: 56416

UPC: 092644564161

$ 59.98 EA
Company wide:
6 in stock
Documents & Guides
The Modbox™ Area Light Is A Portable Jobsite Work Light Solution With Angle Versatility And Optimal Hands-Free Use, Led Light Modes Are High: 1000 Lumens For 9 Hours; Medium: 425 Lumens For 14 Hours; Low: 300 Lumens For 21 Hours, Infinite Light Direction; Head Rotates 360 Degrees While The Kickstand Rotates 90 Degrees, Kickstand Features Strong Magnets For Mounting, A Nail Notch, And Hooks For Mounting To Modbox™ Side Rails, Battery Gauge Indicates Remaining Battery Level, Rechargeable Via USB-C Cord (Included), Ip66 Rating: Dust-Tight And Waterproof

Overview

The Modbox™ Area Light Is A Portable Jobsite Work Light Solution With Angle Versatility And Optimal Hands-Free Use, Led Light Modes Are High: 1000 Lumens For 9 Hours; Medium: 425 Lumens For 14 Hours; Low: 300 Lumens For 21 Hours, Infinite Light Direction; Head Rotates 360 Degrees While The Kickstand Rotates 90 Degrees, Kickstand Features Strong Magnets For Mounting, A Nail Notch, And Hooks For Mounting To Modbox™ Side Rails, Battery Gauge Indicates Remaining Battery Level, Rechargeable Via USB-C Cord (Included), Ip66 Rating: Dust-Tight And Waterproof
The MODbox™ Area Light is a work light designed for any jobsite, with up to 1000 Lumens of output. The portable light has a MODbox™ compatible kickstand which includes 4 powerful magnets and a nail notch to mount light for hands-free use. These versatile mounting features along with a 360-Degree rotating light head allow users to direct the light where needed. The area light has 3 light output modes, with a run time of up to 21 hours and is impact-resistant, capable of surviving a 9-Foot drop.
Also known as: 092644564161, 56416, KLE56416

Specifications

IP/NEMA Rating: IP66
Color: Orange/Black
Light Technology: LED
IP/NEMA Rating: IP66
Light Technology: LED
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)