125’ Flexible Metal Leader SIMpull Fish Tape 5.5mm

Item #: 2189736

Cat #: FTSP55-125FML

UPC: 032886751202

$ 139.19 EA
Company wide:
162 in stock
Documents & Guides
125’ Flexible Metal Leader SIMpull Fish Tape 5.5mm

Overview

125’ Flexible Metal Leader SIMpull Fish Tape 5.5mm

These newly upgraded fish tapes are designed with a swiveling flexible leader to provide efficient gliding through conduit bends and around existing wire. They deliver improved push and feature laser-etched foot markings for easy visibility. Their bonded 5.5 mm diameter tape works effectively with conduit up to 3 inches. Additionally, these fish tapes are impact resistant with a drop rating of 15 feet, and provide versatile handle positioning for comfortable use on the jobsite.


Also known as: 032886751202, FTSP55-125FML, SWCFTSP55125FML

Specifications

Length: 125 ft
Length: 125 ft