Power Optimizer, 650W, 60V

Item #: 2189648

Cat #: U650

UPC:

$ 268.79 EA
Company wide:
684 in stock
Documents & Guides
Power Optimizer, 650 Watt, 60 Volt AC, MC4 Input Connector

Overview

Power Optimizer, 650 Watt, 60 Volt AC, MC4 Input Connector

Patented Sense Connect technology, designed to automatically detect and prevent potential electric arcs at the connector level before an arc is created

Also known as: U650, SEDU650

Specifications

Volts AC: 60
Wattage: 650
Connector Type: MC4
Volts AC: 60
Connector Type: MC4
Wattage: 650