GRAND SLAM BOX STAB-IT II 8X8X3 WITH KO

Item #: 2189420

Cat #: GS883S

UPC: 050169991138

$ 50.70 EA
Company wide:
0 in stock
GRAND SLAM BOX STAB-IT II 8X8X3 WITH KO

Overview

GRAND SLAM BOX STAB-IT II 8X8X3 WITH KO

Metallic switchboxes and extensions provide durable, secure housing for electrical switches and wiring in commercial, industrial, and residential applications. Built from robust metal materials, these boxes ensure long-lasting protection, easy installation, and reliable code compliance. Ideal for both new construction and retrofit projects, metallic switchboxes and extensions offer versatile solutions to meet a wide range of electrical installation needs.

Also known as: 050169991138, GS883S, RACGS883S

Specifications

Depth: 3 in
Width: 8 in
Material: Steel
Height: 8 in
Knockouts: Yes
Depth: 3 in
Material: Steel
Knockouts: Yes
Width: 8 in
Height: 8 in