4SQ ADJ ROUND FIXTURE COVER W/EARS

Item #: 2189401

Cat #: 756AMR

UPC: 050169992739

$ 14.33 EA
Company wide:
0 in stock
4SQ ADJ ROUND FIXTURE COVER W/EARS

Overview

4SQ ADJ ROUND FIXTURE COVER W/EARS

Raco's 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 050169992739, 756AMR, RAC756AMR

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Width: 4 in
Material: Steel
Height: 4 in