Chandelier, 6-Light, Foyer, 60 Watt, Black

Item #: 2189380

Cat #: 43495BK

UPC: 783927557818

$ 794.99 EA
Company wide:
0 in stock
Documents & Guides
Abbotswell Chandelier, 6-Light, Foyer, 60 Watt, Candelabra Base, Black Finish

Overview

Abbotswell Chandelier, 6-Light, Foyer, 60 Watt, Candelabra Base, Black Finish
Also known as: 783927557818, 43495BK, KIC43495BK

Specifications

Volts AC: 120
Color: Black
Wattage: 60
Type: Chandelier
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Color: Black
Type: Chandelier
Base: Candelabra Screw (E12)