Temporary Work Site String Lights

Item #: 2189000

Cat #: LED-9003-50K-10PK-182-G3

UPC: 197810006299

$ 137.19 EA
Company wide:
0 in stock
Documents & Guides
LED Temporary Work Site String Lights: 130 Watt, 16000 Lumens/String (10 Lights), 5000K, 100 Ft. Length, Heavy duty 18/2 SJTW cord w/ 120V plug and receptacle. Connect up to 4 strings (400').

Overview

LED Temporary Work Site String Lights: 130 Watt, 16000 Lumens/String (10 Lights), 5000K, 100 Ft. Length, Heavy duty 18/2 SJTW cord w/ 120V plug and receptacle. Connect up to 4 strings (400').
Also known as: 197810006299, LED-9003-50K-10PK-182-G3, LGDLED900350K10182

Specifications

Length: 100 ft
Lumens: 16000
Color Temperature: 5000 (Bright White)
Wattage: 120
Light Technology: LED
Length: 100 ft
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 16000
Wattage: 120