13W PAR38 LED Lamp, 30K

Item #: 2188860

Cat #: 13PAR38/COR/930/F25/DIM/P/ULW/T20-6/1FB

UPC: 046677586133

$ 11.94 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp: PAR38; 13W; 1300LM; 3000K; 25° Beam; 90CRI, 120V. CC# 586131, 12NC 929003737104, Prod Name: 13PAR38/COR/930/F25/DIM/P/ULW/T20 6/1FB

Overview

Dimmable LED Lamp: PAR38; 13W; 1300LM; 3000K; 25° Beam; 90CRI, 120V. CC# 586131, 12NC 929003737104, Prod Name: 13PAR38/COR/930/F25/DIM/P/ULW/T20 6/1FB
Also known as: 046677586133, 13PAR38/COR/930/F25/DIM/P/ULW/T20-6/1FB, PHI13PAR38COR930F2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1300
Type: Flood Light
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1300
Color Rendering Index (CRI): 90
Base: Medium Screw (E26)
Volts AC: 120
Type: Flood Light
Shape: PAR38 (Sealed Beam)