Breaker, Molded Case, Power Defense, Globally Rated, 150A, 65kAIC @ 480VAC, 3P, PXR20 LSIG

Item #: 2188468

Cat #: PDG23M0150E3RL

UPC: 786679807354

$ 2418.64 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 3-Pole, 150 Amp, 65 kAIC @ 480 Volt AC, PXR20 LSIG w/ Relays, Standard Terminals Load Only

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 3-Pole, 150 Amp, 65 kAIC @ 480 Volt AC, PXR20 LSIG w/ Relays, Standard Terminals Load Only

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679807354, PDG23M0150E3RL, CUTPDG23M0150E3RL

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 150
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 150