All-in-One AC Coupled Energy Storage System, Capacity 5kW, Continuous 3.840kW

Item #: 2187905

Cat #: IQBATTERY-5P-1P-NA-DOM

UPC:

$ 4443.52 EA
Company wide:
0 in stock
Documents & Guides
All-in-One AC Coupled Energy Storage System, Lithium Iron Phosphate, Capacity 5kW, Continuous 3.840kW, 16 Amp, 240 Volt ACIncludes IQ Battery Base Unit, IQ Battery 5P Cover, Wall Mounting Bracket

Overview

All-in-One AC Coupled Energy Storage System, Lithium Iron Phosphate, Capacity 5kW, Continuous 3.840kW, 16 Amp, 240 Volt ACIncludes IQ Battery Base Unit, IQ Battery 5P Cover, Wall Mounting Bracket

Easily integrating with the Enphase Energy System, the IQ Battery 5P can provide backup capability when installed with IQ System Controller 3/3G, and is supported by a 15-year limited warranty. Its modular design means installers can quickly design the right system size to meet the needs of their customers.

Also known as: IQBATTERY-5P-1P-NA-DOM, EPHIQBATTERY5P1DOM

Features & Benefits

  • Fully integrated AC battery system
  • Six embedded IQ8D-BAT Microinverters
  • Cools passively with no moving parts or fans
  • Uses Control cabling for fast and consistent connection
  • Stable lithium iron phosphate (LFP) chemistry for maximum safety and longevity
  • Field-replaceable components
  • Quick and easy installation
  • Remote software and firmware upgrades
  • Offers homeowners remote monitoring and control from the Enphase App
  • Grid-forming capability for backup operation

Specifications

Volts AC: 240
Amps: 16
Height: 38.620 in
Depth: 7.400 in
Wattage: 5kw
Width: 21.700 in
Volts AC: 240
Height: 38.620 in
Wattage: 5kw
Amps: 16
Depth: 7.400 in
Width: 21.700 in