
LED Wraparound w/Emerg. B/U, 4', Multiple Lumen and CCT
Item #: 2187395
Cat #: 4-OEW-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85-O-EMG-LED-10W
UPC:
$ 281.54 EA
Company wide:
0
in stock
Documents & Guides
LED Wraparound w/Emergency B/U, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming. Full p/n: 4-OEW-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85-O-EMG-LED-10W
Overview
LED Wraparound w/Emergency B/U, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming. Full p/n: 4-OEW-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85-O-EMG-LED-10W
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaire to luminaire, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office, and industrial applications.
Also known as: 4-OEW-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85-O-EMG-LED-10W, ETE4OEWLEDSELECTEM
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Type: | Wrap, Emergency Backup, LED Fixture |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Wrap, Emergency Backup, LED Fixture |
| Color: | White |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Wattage: | Selectable |