
$ 185.79 EA
Company wide:
7
in stock
Documents & Guides
LED UFO HIGHBAY w/ Adjustable CCT & Wattage: 120-347V, Wattage: 80W/100W/120W, Lumens: 11840L-18600L (Depending on Wattage selected), CCT: 3000K/4000K/5000K, IP65 Rated, 0-10V Dimming Only, Built-in surge protection - 6KV, Locking Hanging Hook; 6 Foot Whip, Mounting Height: Up to 20 feet.
Overview
LED UFO HIGHBAY w/ Adjustable CCT & Wattage: 120-347V, Wattage: 80W/100W/120W, Lumens: 11840L-18600L (Depending on Wattage selected), CCT: 3000K/4000K/5000K, IP65 Rated, 0-10V Dimming Only, Built-in surge protection - 6KV, Locking Hanging Hook; 6 Foot Whip, Mounting Height: Up to 20 feet.
Also known as: 045923651892, 65-770R3, NUV65770R3
Specifications
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 100, 80, 120, Selectable |
| Diameter: | 11 in |
| Color: | Black |
| Lumens: | 11000, 18000 |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | Hook/Cord |
| Volts AC Range: | 120 - 347 |
| Material: | Die Cast Aluminum |
| Wattage: | 100, 80, 120, Selectable |
| Color: | Black |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Diameter: | 11 in |
| Lumens: | 11000, 18000 |
| Type: | 0-10V Dimming |
| Mounting: | Hook/Cord |