5/6" LED Downlight, 27-50K, Matte White

Item #: 2187010

Cat #: LTSS56079FS1EWHR

UPC: 080083284061

$ 12.34 EA
Company wide:
6 in stock
Documents & Guides
5/6 Inch LED Retrofit Module With Smooth Splay Trim, 750 Lumen, 90+ CRI, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K, Matte White, Recyclable

Overview

5/6 Inch LED Retrofit Module With Smooth Splay Trim, 750 Lumen, 90+ CRI, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K, Matte White, Recyclable

These LT LED Trims are ideal for quickly installing energy-saving downlighting in 5" and 6" recessed housings. The LT Series offers 5-color seleCCTable™ technology with flicker-free dimming to 10%. The safe, non-conductive dead-front trims come in baffle or smooth splay options. Decorative overlays are also available in 4 finishes.

Also known as: 080083284061, LTSS56079FS1EWHR, HALLTSS56079FS1EWH

Specifications

Color: Matte White
Lumens: 750
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Color Rendering Index (CRI): 90+
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 750
Light Technology: LED