
2' x 4' Direct Mount LED Backlit Panel, 35-50K
Item #: 2186949
Cat #: 24MMS-L3C3-UNV
UPC: 080083292059
$ 156.45 EA
Company wide:
180
in stock
Documents & Guides
2' x 4' Direct Mount LED Backlit Panel, (4) Versatile Mounting Options: Surface/Direct (No Surface Mount Kit Needed), Wall, Recessed, Suspended (With Kit), Selectable Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
2' x 4' Direct Mount LED Backlit Panel, (4) Versatile Mounting Options: Surface/Direct (No Surface Mount Kit Needed), Wall, Recessed, Suspended (With Kit), Selectable Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083292059, 24MMS-L3C3-UNV, MET24MMSL3C3UNV
Specifications
| Lumens: | 4700, 3600, 6400, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 4700, 3600, 6400, Selectable |
| Width: | 24 in, 2 ft |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |