Programmable LED Driver, 100 Watt, 120·277V, 0-10V Dimming

Item #: 2186867

Cat #: KTLD-100-UV-SC3000-56-VDIM-U4/USB

UPC: 843654136134

Company wide:
12 in stock
Documents & Guides
Programmable LED Driver, 100 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming

Overview

Programmable LED Driver, 100 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming

Keystone’s programmable SmartCurrent LED Drivers feature linear and compact form factors with multiple wattage options, from 12W to 100W. To set output current, simply program via our user-friendly software to adjust the parameters and meet your application needs.

Also known as: 843654136134, KTLD-100-UV-SC3000-56-VDIM-U4/USB, KEYKTLD100UVSC3000

Specifications

Wattage: 100
Volts AC Range: 120 - 277
Wattage: 100
Volts AC Range: 120 - 277