Programmable LED Driver, 50 Watt, 120·277V, 0-10V Dimming

Item #: 2186864

Cat #: KTLD-50-UV-SC1400-56-VDIM-U7/USB

UPC: 843654136110

Company wide:
9 in stock
Documents & Guides
Programmable LED Driver, 50 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming

Overview

Programmable LED Driver, 50 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming

Keystone’s programmable SmartCurrent LED Drivers feature linear and compact form factors with multiple wattage options, from 12W to 100W. To set output current, simply program via our user-friendly software to adjust the parameters and meet your application needs.

Also known as: 843654136110, KTLD-50-UV-SC1400-56-VDIM-U7/USB, KEYKTLD50UVSC14

Specifications

Wattage: 50
Volts AC Range: 120 - 277
Wattage: 50
Volts AC Range: 120 - 277