Programmable LED Driver, 30 Watt, 120·277V, 0-10V Dimming

Item #: 2186859

Cat #: KTLD-30-UV-SC1050-56-VDIM-U7/USB

UPC: 843654136097

Company wide:
10 in stock
Documents & Guides
Programmable LED Driver, 30 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming

Overview

Programmable LED Driver, 30 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming

Keystone’s programmable SmartCurrent LED Drivers feature linear and compact form factors with multiple wattage options, from 12W to 100W. To set output current, simply program via our user-friendly software to adjust the parameters and meet your application needs.

Also known as: 843654136097, KTLD-30-UV-SC1050-56-VDIM-U7/USB, KEYKTLD30UVSC105

Specifications

Wattage: 30
Volts AC Range: 120 - 277
Wattage: 30
Volts AC Range: 120 - 277