LED Dimmable A19 - 3000K

Item #: 2186719

Cat #: 14A19/COR/930/FR/P/E26/DIM/T20-6/1CT

UPC: 046677588670

$ 6.00 EA
Company wide:
119 in stock
Documents & Guides
Dimmable LED Lamp, 14 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: 90, Color Temperature: 3000K, Beam Angle: 200 °. Rated Average Life: 25,000 Hrs. Philips CC# 588673, Product Name: 14A19/COR/930/FR/P/E26/DIM/T20 6/1CT.

Overview

Dimmable LED Lamp, 14 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: 90, Color Temperature: 3000K, Beam Angle: 200 °. Rated Average Life: 25,000 Hrs. Philips CC# 588673, Product Name: 14A19/COR/930/FR/P/E26/DIM/T20 6/1CT.

CorePro LED bulbs are compatible with existing fixtures are designed for retrofit replacement of incandescent bulbs. They deliver energy savings and minimize maintenance cost. The CorePro LED bulbs are perfect for basic lighting needs. It provides the dependable performance you expect from LED at an affordable price.

Also known as: 046677588670, 14A19/COR/930/FR/P/E26/DIM/T20-6/1CT, PHI14A19COR930FRPE

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1500
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 14
Dimmable: Yes
Angle: 200°
Color Temperature: 3000 (Warm White)
Lumens: 1500
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 14
Angle: 200°