MX Fuel™ Rocket™ Dual Power Compact Tower Light

Item #: 2186494

Cat #: MXF040-1XC

UPC: 045242631360

$ 2299.00 EA
Company wide:
8 in stock
Documents & Guides
MX Fuel™ Rocket™ Dual Power Compact Tower Light, Includes (1) MX FUEL™ ROCKET™ Dual Power Compact Tower Light (MXF040-1XC), (1) MX FUEL™ REDLITHIUM™ XC406 Battery Pack (MXFXC406) & (1) MX FUEL™ CHARGER(MXFC)

Overview

MX Fuel™ Rocket™ Dual Power Compact Tower Light, Includes (1) MX FUEL™ ROCKET™ Dual Power Compact Tower Light (MXF040-1XC), (1) MX FUEL™ REDLITHIUM™ XC406 Battery Pack (MXFXC406) & (1) MX FUEL™ CHARGER(MXFC)

Our MX FUEL™ ROCKET™ Dual Power Compact Tower Light is our most power-dense tower light, delivering exceptional site lighting capabilities in a compact size. The unit delivers up to 15,000 lumens of task and area lighting. It covers over 2,300 sq ft and provides over 5X the usable lighting of an M18 ROCKET™ Dual Power Tower Light. The Compact Tower Light provides maximum portability, requiring 75% less space to store and transport than the MX FUEL™ ROCKET™ Tower Light/Charger. The impact-resistant molded base connects with the MILWAUKEE® PACKOUT™ Modular Storage System via integrated locking cleats for unmatched portability on the jobsite. It features an oversized carry handle and is under 50lbs with the kitted MX FUEL™ REDLITHIUM™ XC406 Battery. When powered with the kitted battery, the unit runs up to 3 hours on high or up to 10 hours on low, for powerful lighting without cords or generators. The Dual Power feature allows users to plug in for all-day use. The 7’ folding mast can be quickly deployed in seconds. The Compact Tower Light has 2 deployable outriggers for increased stability and use on uneven terrains. The unit is not only portable and fast to set-up but also durable, featuring an IP56 Rating for water and dust protection, making it capable for use both indoors and out. The included ONE-KEY™ Bluetooth Card gives you the ability to remove, replace, or upgrade connectivity over the life of your machine. Fully compatible with our MX FUEL™ Equipment System.

Also known as: 045242631360, MXF040-1XC, MILMXF0401XC

Specifications

Lumens: 15000
Lumens: 15000