Dual Range Voltage Detector

Item #: 2186409

Cat #: 2208-20

UPC: 045242853526

$ 30.80 EA
Company wide:
12 in stock
Documents & Guides
Dual Range Voltage Detector, CAT IV 1000V Safety Rating?, Includes (2) AAA Batteries

Overview

Dual Range Voltage Detector, CAT IV 1000V Safety Rating?, Includes (2) AAA Batteries

Our Dual Range Voltage Detector is designed for commercial and residential electrical applications. The expanded sensitivity range of 10-49V AC offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED Lighting, Fire Detection & Suppression Systems, HVAC Controls, and Security & Access Controls, along with many others. The Dual Range Voltage Detector detects and automatically differentiates 10-49V from the standard voltage range of 50-1000V AC. It does so by using uniquely colored LED indicators and audible tones, delivering the clearest indication of these two voltage ranges. The Dual Range Voltage Detector is a best-in-class voltage detection solution for any Electrician, Low-Voltage Technician or Facilities Maintenance Technician.

Also known as: 045242853526, 2208-20, MIL220820

Specifications

Volts AC: 1kV
Volts AC: 1kV