Battery Energy Storage System, 60kWh, 160A, IP55, 208/480V

Item #: 2186382

Cat #: L3-HVR-60KWH

UPC:

$ 39019.50 EA
Company wide:
1 in stock
Battery Energy Storage System For 30/60K Inverter, 60kWh, 160A, IP55, 208/480 Volt, 30 x 42 x 89", Corrosion Reistant Steel Housing

Overview

Battery Energy Storage System For 30/60K Inverter, 60kWh, 160A, IP55, 208/480 Volt, 30 x 42 x 89", Corrosion Reistant Steel Housing

The Sol-Ark® L3 Series Lithium™ battery energy storage system (BESS) offers scalability, reliability, and energy resilience essential for modern commercial and industrial operations. It’s a future-proof battery technology solution for today and tomorrow. The L3 Series is an ideal solution for commercial and industrial businesses with high energy demands, from large retailers and asset intensive manufacturing plants to critical data centers, electric vehicle charging stations, and large-scale farms.

Also known as: L3-HVR-60KWH, SOAL3HVR60KWH

Specifications

Volts AC: 480, 208
Amps: 160
IP/NEMA Rating: IP55
Wattage: 60 kW
Volts AC: 480, 208
IP/NEMA Rating: IP55
Amps: 160
Wattage: 60 kW