Battery Energy Storage System, 480V

Item #: 2186381

Cat #: L3-HV-60KWH

UPC:

$ 25850.00 EA
Company wide:
0 in stock
Battery Energy Storage System, 480V, For Use With 60K Inverter

Overview

Battery Energy Storage System, 480V, For Use With 60K Inverter

Increase business uptime and reliability with industry leading backup power.

Also known as: L3-HV-60KWH, SOAL3HV60KWH

Specifications

Volts AC: 480
Volts AC: 480