M18™ Bluetooth® Jobsite Speaker

Item #: 2186359

Cat #: 2954-20

UPC: 045242545704

$ 179.00 EA
Company wide:
8 in stock
Documents & Guides
M18™ Bluetooth® Jobsite Speaker, 18 Volts, Polycarbonate/Thermoplastic/ABS Plastic, 3.75 Inch Woofer, High Frequency Tweeter, Bluetooth, USB-C Charging

Overview

M18™ Bluetooth® Jobsite Speaker, 18 Volts, Polycarbonate/Thermoplastic/ABS Plastic, 3.75 Inch Woofer, High Frequency Tweeter, Bluetooth, USB-C Charging

Our M18™ Bluetooth® Jobsite Speaker delivers FULL RANGE SOUND and JOBSITE VERSATILITY. The 3.75” woofer and high frequency tweeter deliver optimized sound for medium sized spaces. Bluetooth® 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO-LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience. The M18™ Bluetooth® Jobsite Speaker provides up to 18 hours of runtime at 100% volume on the M18™ REDLITHIUM™ XC5.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Utility cart, nail hook and pass through hanging capabilities are integrated within the handle design providing JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.

Also known as: 045242545704, 2954-20, MIL295420

Specifications

Material: Polycarbonate, ABS, Thermoplastic
Volts AC: 18
Material: Polycarbonate, ABS, Thermoplastic
Volts AC: 18