M18 BRUSHLESS PACKOUT FAN

Item #: 2186319

Cat #: 0818-20

UPC: 045242838950

$ 129.00 EA
Company wide:
6 in stock
Documents & Guides
M18 BRUSHLESS PACKOUT FAN

Overview

M18 BRUSHLESS PACKOUT FAN

Our M18™ Brushless PACKOUT™ Fan delivers the Fastest 18V Air Speed. The brushless motor quickly propels air up to 20.5 MPH and 850 CFM making the fan ideal for personal cooling. PACKOUT™ compatibility provides unmatched mobility, saving down time spent hauling tools on and off the site. The 7-inch blade, optimized for increased runtime, delivers over 3 hours of use on high and 6.5 hours at 75% speed with our M18™ REDLITHIUM™ XC5.0 Battery. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. This fan has a variable speed dial and a 300-degree adjustable head to provide optimal airflow for any job. The impact resistant design along with dust and water ingress protection withstands demanding job site environments. The keyholes, pass-through holes and PACKOUT™ compatibility allows the fan to be mounted in unique positions and orientations across the jobsite. The new M18™ Brushless PACKOUT™ Fan is the FASTEST 18V PERSONAL FAN.

Also known as: 045242838950, 0818-20, MIL081820

Specifications

Volts AC: 18
Volts AC: 18