Rechargeable Low-Profile Magnetic Task Light

Item #: 2186306

Cat #: 2013R

UPC: 045242826896

$ 69.97 EA
Company wide:
3 in stock
Documents & Guides
Rechargeable Low-Profile Magnetic Task Light, 100/250/500 Lumens

Overview

Rechargeable Low-Profile Magnetic Task Light, 100/250/500 Lumens

Our Rechargeable Low-Profile Magnetic Task Light delivers ADAPTIVE MOUNTING capability along with INFINITE LIGHT HEAD MOBILITY in all directions. This rechargeable task light is designed with a durable aluminum frame that includes magnets and an alternative mounting feature for non-metal surfaces all in a pocket portable design. To help improve visibility and reduce shadows, the light head has infinite horizontal and vertical mobility. Manage three output modes for 500 lumens of TRUEVIEW™ High-Definition Output or extend runtime up to 12 hours on the low setting. The MILWAUKEE® Rechargeable Low-Profile Magnetic Task Light is USB-C rechargeable and built to survive the toughest jobsite conditions with an IP54 Water and Dustproof Rating and a 6 ft impact rating. The Low-Profile Magnetic Task Light is covered by a 2-year warranty.

Also known as: 045242826896, 2013R, MIL2013R

Specifications

Lumens: 100, 500, 250
Lumens: 100, 500, 250