30pc Metric & SAE Combination Wrench Set with PACKOUT™ Organizer

Item #: 2186296

Cat #: 48-22-9485

UPC: 045242824144

$ 299.97 EA
Company wide:
3 in stock
Documents & Guides
30pc Metric & SAE Combination Wrench Set with PACKOUT™ Organizer

Overview

30pc Metric & SAE Combination Wrench Set with PACKOUT™ Organizer

Our 30PC Metric & SAE Combination Wrench Set with PACKOUT™ Organizer includes combo wrenches that deliver up to 25% more torque. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. The I-Beam handle design provides comfort in high torque applications and features easy-to-read ink-filled size labeling. All Milwaukee® Mechanics Hand Tools are backed by a Lifetime Guarantee. The included PACKOUT™ Organizer is part of the Most Versatile Durable Modular Storage System. The Organizer is IP65-rated and built from impact-resistant materials for durability on and off the jobsite. All PACKOUT™ is backed by a Limited Lifetime Warranty.

Also known as: 045242824144, 48-22-9485, MIL48229485

Specifications

Color: Red/Black
Color: Red/Black