15pc SAE Combination Wrench Set with PACKOUT™ Compact Organizer

Item #: 2186294

Cat #: 48-22-9484

UPC: 045242824137

$ 189.99 EA
Company wide:
1 in stock
Documents & Guides
15pc SAE Combination Wrench Set with PACKOUT™ Compact Organizer

Overview

15pc SAE Combination Wrench Set with PACKOUT™ Compact Organizer

Our 15PC SAE Combination Wrench Set with PACKOUT™ Organizer includes combo wrenches that deliver up to 25% more torque. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. The I-Beam handle design provides comfort in high torque applications and features easy-to-read ink-filled size labeling. All Milwaukee® Mechanics Hand Tools are backed by a Lifetime Guarantee. The included PACKOUT™ Organizer is part of the Most Versatile Durable Modular Storage System. The Organizer is IP65-rated and built from impact-resistant materials for durability on and off the jobsite. All PACKOUT™ is backed by a Limited Lifetime Warranty.

Also known as: 045242824137, 48-22-9484, MIL48229484

Specifications

Type: SAE
Type: SAE