PACKOUT™ 15" Structured Tote

Item #: 2186287

Cat #: 48-22-8317

UPC: 045242872060

$ 269.97 EA
Company wide:
11 in stock
Documents & Guides
PACKOUT™ 15" Structured Tote, 50Lbs Weight Capacity, 39 Total Pockets, Constructed with 1680D & 1800D Ballistic Material for Durability

Overview

PACKOUT™ 15" Structured Tote, 50Lbs Weight Capacity, 39 Total Pockets, Constructed with 1680D & 1800D Ballistic Material for Durability

Our PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 15” Structured Tote features tear-resistant layered ballistic material, a reinforced structure that holds its shape over time and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. Our 15" Structured Tote has all metal hardware, YKK zippers, and 39 pockets. The padded shoulder strap quickly and conveniently stores on the handle for maximum organization. Our PACKOUT™ Modular Storage System allows you to customize and build your own tool storage system to easily transport and organize your tools and accessories.

Also known as: 045242872060, 48-22-8317, MIL48228317

Specifications

Color: Black/Red
Weight Capacity: 50 lbs
Color: Black/Red
Weight Capacity: 50 lbs