Levelsafe PRO Ladder Levelers

Item #: 2186272

Cat #: PK100

UPC: 051751150544

$ 271.44 EA
Company wide:
3 in stock
Documents & Guides
Levelsafe PRO Ladder Levelers, Additional 8.5-Inch Maximum Automatic Leveling Height On All Ladders, Compatible For Use With Werner Ladders With 225-Pound Type II Duty Rating Or 375-Pound Type IAA Duty Rating, Werner D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D6200-3, T6200-2GS, D7100-2, 7100-2 Models (Sold Separately)

Overview

Levelsafe PRO Ladder Levelers, Additional 8.5-Inch Maximum Automatic Leveling Height On All Ladders, Compatible For Use With Werner Ladders With 225-Pound Type II Duty Rating Or 375-Pound Type IAA Duty Rating, Werner D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D6200-3, T6200-2GS, D7100-2, 7100-2 Models (Sold Separately)

The PK100 LevelSafe™ Pro Automatic Leveler is used to level ladders on uneven surfaces. LevelSafe is made by Werner for Werner ladders and is easier to level, easier to control, and easier to install. It can be adjusted up to 8.5 inches and comes with mounting hardware, a drill template, and instructions. Transfer the shoes from your existing Werner ladder to your LevelSafe during installation. Level your ladder with precision and convenience.

Also known as: 051751150544, PK100, WERPK100

Specifications

Material: Aluminum
Material: Aluminum