
LED 4' Selectable Wraparound
Item #: 2186195
Cat #: NWL43050L8CST-UN3-DIM
UPC: 190096196890
$ 101.65 EA
Company wide:
46
in stock
Documents & Guides
LED Wraparound, 4 Foot, Selectable Lumens: 3000/4000/5000, 80CRI, Selectable CCT: 3000K-3500K-4000K, Universal voltage 120-277V, 0-10V Dimming, Occupancy Sensor.
Overview
LED Wraparound, 4 Foot, Selectable Lumens: 3000/4000/5000, 80CRI, Selectable CCT: 3000K-3500K-4000K, Universal voltage 120-277V, 0-10V Dimming, Occupancy Sensor.
Day-Brite / NWL LED wraparound is an economical surface mount general illumination luminaire for use in commercial applications. The slender form and frosted lens create an appealing visual aesthetic. The built-in occupancy sensor and color selectable light output offer complete versatility.
Also known as: 190096196890, NWL43050L8CST-UN3-DIM, DAYNWL43050L8CSTUN
Specifications
| Type: | Occupancy Sensor, 0-10V Dimming, Wraparound |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Mounting: | Surface |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor, 0-10V Dimming, Wraparound |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Mounting: | Surface |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |