EZFLOOD 78W NEUT. 3X3 TR 3 X

Item #: 2186191

Cat #: EZLED78TN

UPC: 019813041070

Company wide:
0 in stock
Documents & Guides
No Documents Available
Flood Light, 78W, 4000k, LED 3Hx3V Trunnion 3 X 26W, Bronze

Overview

Flood Light, 78W, 4000k, LED 3Hx3V Trunnion 3 X 26W, Bronze
Also known as: 019813041070, EZLED78TN, RABEZLED78TN

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9143
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 9143