End Clamp, 30 - 40 mm, Mill Finish

Item #: 2186161

Cat #: UFO-END-01-A1

UPC:

$ 6.68 EA
Company wide:
1,223 in stock
EFO End Fastening Object, End Clamp, 30 - 40 mm, Mill Finish

Overview

EFO End Fastening Object, End Clamp, 30 - 40 mm, Mill Finish

The IronRidge EFO™ is the End Fastening Object you need to get the job done. We have redesigned the endclamp system for UFO®, which originally utilized additional Stopper Sleeves to transform UFO® into an end clamp.

Also known as: UFO-END-01-A1, IRNUFOEND01A1

Specifications

Color: Black
Finish: Mill
Diameter Range: 30 - 40 mm
Color: Black
Diameter Range: 30 - 40 mm
Finish: Mill