Solar Mounting Rail, XR 1000 Series, 170", Aluminum

Item #: 2186146

Cat #: XR-1000-170M

UPC:

$ 145.74 EA
Company wide:
134 in stock
Solar Mounting Rail, XR 1000 Series, 170 Inch (14Feet and 2 Inch), Aluminum With Mill Finish

Overview

Solar Mounting Rail, XR 1000 Series, 170 Inch (14Feet and 2 Inch), Aluminum With Mill Finish

XR Rails® are the structural backbone of IronRidge® pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail® to match.

Also known as: XR-1000-170M, IRNXR1000170M

Specifications

Material: Aluminum
Finish: Mill
Length: 170 in
Material: Aluminum
Length: 170 in
Finish: Mill