
2' x 2' LED Flat Panel Retrofit Kit, 35K/40K/50K
Item #: 2186090
Cat #: CPXR 2X2 ALO7 SWW7 M4
UPC: 197589941487
$ 85.69 EA
Company wide:
16
in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel Retrofit Kit, Selectable Lumens: 2000/3000/4000, Selectable Color Temperature: 3500K/4000K/5000K
Overview
2 Ft. x 2 Ft. LED Flat Panel Retrofit Kit, Selectable Lumens: 2000/3000/4000, Selectable Color Temperature: 3500K/4000K/5000K
The CPXR is designed to retrofit nearly any 2x4, 2x2, or 1x4 fluorescent lensed or parabolic troffer with normal dimensions and construction (see dimensional data). The standard kit is designed for T-grid mounted recessed units. Optional mounting brackets are available for drywall / "hard lid" ceilings or surface mounted housings. All CPXRs are UL rated for use in air-handling troffer housings. Integrated system bypasses all old fluorescent components for reliable, long-lasting performance. Certain airborne contaminants can diminish integrity of acrylic
Also known as: 197589941487, CPXR 2X2 ALO7 SWW7 M4, LITCPXR2X2AL07SWW7
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2000, 4000, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Lumens: | 2000, 4000, 3000, Selectable |
| Length: | 24 in , 2 ft |