M18 FUEL OVERHEAD ROTARY HAMMER

Item #: 2186088

Cat #: 3311-22

UPC: 045242800292

$ 629.00 EA
Company wide:
2 in stock
Documents & Guides
M18 FUEL OVERHEAD ROTARY HAMMER

Overview

M18 FUEL OVERHEAD ROTARY HAMMER

The M18 FUEL™ Overhead Rotary Hammer w/ Integrated Dust Extraction is a new-to-world solution optimized for ceiling drilling. This 2-in-1 design delivers improved ergonomics for overhead work compared to traditional rotary hammer and dust extractor attachments, while maintaining Table 1 compliance. This SDS Plus rotary hammer provides several new features that keep operators productive and comfortable for repetitive drilling overhead. The built-in dust extractor creates a compact, lightweight tool with optimized balance for less fatigue. The newly designed side handle, now located near the rear handle, allows the operator to maintain better body posture throughout the application. The handle can be inserted on the left or right of the tool and can be collapsed for easy storage. AUTOSTOP™ Kickback control offers enhanced safety for the operator by preventing over-rotation in a bind-up. With ONE-KEY™, users can choose between default and low sensitivity settings for AUTOSTOP™ feature, in addition to tool tracking and management. The M18 FUEL™ Overhead Rotary Hammer w/ Integrated Dust Extraction provides simplified dust compliance and superior ergonomics, while still delivering best-in-class performance. The POWERSTATE™ Brushless motor provides fastest drilling for small ceiling anchors and enough power to complete up to 5/8” holes in concrete.


Also known as: 045242800292, 3311-22, MIL331122

Specifications

Size: 5/8 in
Size: 5/8 in