
$ 236.01 EA
Company wide:
8
in stock
Documents & Guides
LED UFO HIGHBAY w/ Adjustable CCT & Wattage: 120-347V, Wattage: 150W/175W/200W (400-450W HID Equiv.), Lumens: 22200l - 28800L (Depending on Wattage/Color selected), CCT: 3000K/4000K/5000K, 0-10V Dimming Only, Built-in surge protection - 6KV, Locking Hanging Hook; 6 Foot Whip, Mounting Height: Up to 20 feet. IP65 Wet Location Rated and NSF Approved.
Overview
LED UFO HIGHBAY w/ Adjustable CCT & Wattage: 120-347V, Wattage: 150W/175W/200W (400-450W HID Equiv.), Lumens: 22200l - 28800L (Depending on Wattage/Color selected), CCT: 3000K/4000K/5000K, 0-10V Dimming Only, Built-in surge protection - 6KV, Locking Hanging Hook; 6 Foot Whip, Mounting Height: Up to 20 feet. IP65 Wet Location Rated and NSF Approved.
Also known as: 045923651908, 65-771R3, SAT65771R3
Specifications
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Diameter: | 13 1/2 in |
| Wattage: | 175, 150, 200, Selectable |
| Color: | Black |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | Hook/Cord |
| Lumens: | 22200, 28800 |
| Volts AC Range: | 120 - 347 |
| Material: | Die Cast Aluminum |
| Diameter: | 13 1/2 in |
| Color: | Black |
| Type: | 0-10V Dimming |
| Mounting: | Hook/Cord |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 175, 150, 200, Selectable |
| Shape: | Round |
| Dimmable: | Yes |
| Lumens: | 22200, 28800 |