
$ 55.15 EA
Company wide:
24
in stock
Documents & Guides
LED Driver: XITANIUM 36W 1.4A 54V 0-10V SSET 1% BE;
Total Output Power: 36 Watts
Input Voltage: 100-277 VAC
Output Voltage Range: 10V-54V
Output Current: 100-1400mA (factory set at 1400mA)
UL Damp and Dry
0-10V Dimming at 1%-100%
Operating Temp Range: -20 to +50 °C
Bottom Entry Studs
Signify 12NC: 929002721013, Description: XI036C140V054BSM2
Overview
LED Driver: XITANIUM 36W 1.4A 54V 0-10V SSET 1% BE;
Total Output Power: 36 Watts
Input Voltage: 100-277 VAC
Output Voltage Range: 10V-54V
Output Current: 100-1400mA (factory set at 1400mA)
UL Damp and Dry
0-10V Dimming at 1%-100%
Operating Temp Range: -20 to +50 °C
Bottom Entry Studs
Signify 12NC: 929002721013, Description: XI036C140V054BSM2
Advance Xitanium range of downlight LED Drivers are designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility & performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, compact size and simple current adjustability, luminaire manufacturers can easily design downlight fixtures with desired lumen levels to suit the application.
Also known as: 781087166475, XI036C140V054BSM2, ADVXI036C140V054BS
Specifications
| Wattage: | 36 |
| Type: | LED Driver, 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 36 |
| Dimmable: | Yes |
| Type: | LED Driver, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |