
4" Round Canless LED Retrofit
Item #: 2185724
Cat #: RL443-500L/700L/1000L-DIM10-MVOLT-27K/30K/35K/40K/50K-90-WH
UPC: 194672048771
$ 64.62 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Round Canless LED Retrofit with Multi Lumen/CCT: 500/700/1000 Lumens (5W/7W/10W), 27K/30K/35K/40K/50K CCT, 90+ CRI, 120-277V, White Finish. IC-rated and Air-Tight ready and may be in direct contact with insulation. Can be installed in shallow plenum spaces. May be installed in drywall or suspended ceilings.
Overview
4 Inch Round Canless LED Retrofit with Multi Lumen/CCT: 500/700/1000 Lumens (5W/7W/10W), 27K/30K/35K/40K/50K CCT, 90+ CRI, 120-277V, White Finish. IC-rated and Air-Tight ready and may be in direct contact with insulation. Can be installed in shallow plenum spaces. May be installed in drywall or suspended ceilings.
4” round multi-CCT LED “Canless Downlight” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 3 lumen output and 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 194672048771, RL443-500L/700L/1000L-DIM10-MVOLT-27K/30K/35K/40K/50K-90-WH, ETERL443500L700L
Specifications
| Lumens: | 1000, 500, 700, Selectable |
| Mounting: | Recessed |
| Type: | Recessed Style, LED Retrofit, 0-10V Dimming |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Material: | Aluminum Die Cast |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 500, 700, Selectable |
| Type: | Recessed Style, LED Retrofit, 0-10V Dimming |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Material: | Aluminum Die Cast |