AC WHIP; 4FT

Item #: 2185579

Cat #: ACWNM1043-1RA

UPC: 780321112025

$ 26.01 EA
Company wide:
0 in stock
Documents & Guides
EPC ACWNM1043-1RA AC WHIP; 4FT, 1/2, 10 AWG STRANDED WIRE. RED, BLK AND GRN

Overview

EPC ACWNM1043-1RA AC WHIP; 4FT, 1/2, 10 AWG STRANDED WIRE. RED, BLK AND GRN
Also known as: 780321112025, ACWNM1043-1RA, EPCACWNM10431RA

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 4 ft
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 120
Material: Copper
Stranding: Stranded
Conductors: 3
Jacket: Steel
Length: 4 ft