8” PigTail, Ring Terminal, Captive GSH Ground Screw (50 Bag)

Item #: 2185567

Cat #: 20229

UPC: 780321202290

$ 56.36 EA
Company wide:
48 in stock
Documents & Guides
8” PigTail, Ring Terminal, Captive GSH Ground Screw, Stranded 12AWG, Stripped 5/8”, Thick Mil Hangable Bag (Package of 50)

Overview

8” PigTail, Ring Terminal, Captive GSH Ground Screw, Stranded 12AWG, Stripped 5/8”, Thick Mil Hangable Bag (Package of 50)
Also known as: 780321202290, 20229, EPC20229

Specifications

Color: Green
Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Color: Green
Length: 8 in
Material: Copper
Allowable Gauge Range: 12