WIREWAY ACCESSORY 10842

Item #: 2185418

Cat #: 66GF

UPC: 784572108424

$ 28.16 EA
Company wide:
0 in stock
Wireway End Flange Type 1 6x6 Screw Cover ANSI 61 Gray Steel

Overview

Wireway End Flange Type 1 6x6 Screw Cover ANSI 61 Gray Steel
Also known as: 784572108424, 66GF, MLB66GF

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in