Rigid Threaded Coupling, 3/4", Cast Steel

Item #: 2185411

Cat #: RC-75

UPC: 835243032743

$ 2.27 EA
Company wide:
0 in stock
Documents & Guides
Rigid Threaded Coupling, 3/4 Inch, Cast Steel/Zinc Plated, For Use With Rigid/IMC Conduit

Overview

Rigid Threaded Coupling, 3/4 Inch, Cast Steel/Zinc Plated, For Use With Rigid/IMC Conduit
Also known as: 835243032743, RC-75, ORBRC75

Specifications

Material: Malleable Iron
Diameter: 1 in
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Material: Malleable Iron
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc