3/4" Rigid Steel 90° Elbow

Item #: 2185410

Cat #: REL90-75

UPC: 835243052826

$ 8.43 EA
Company wide:
37 in stock
Documents & Guides
3/4 Inch Rigid Steel 90 Degree Elbow

Overview

3/4 Inch Rigid Steel 90 Degree Elbow

90 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.1(UL6). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the rigid steel conduit to change the way of the conduit. Elbows are threaded on both ends.

Also known as: 835243052826, REL90-75, ORBREL9075

Specifications

Diameter: 3/4 in
Material: Steel
Angle: 90°
Diameter: 3/4 in
Angle: 90°
Material: Steel