LEW 12200 RECESSED ACCESS BOX

Item #: 2185368

Cat #: 12200

UPC: 784149410639

$ 1387.91 EA
Company wide:
0 in stock
THE 12200 RECESSED/ACCESS BOX is a twelve gang dual service floor box for use in a poured concrete floor, raised floor or wood floor. The box is constructed of 16 ga. galvanized steel and comes complete with heavy duty hot-rolled, black painted stainless steel cover. The units are shipped with disposable sheet metal covers to protect the box during concrete pour. The box is supplied with two (1/2?–?3/4? combination) NPS conduit knockouts on the power side for conduit feed. The COMM/AV side has two (1?1/2?–?2? combination) NPS conduit knockouts. The unit comes complete with four adjustable legs for pre-pour adjustment. For raised floor or wood floor applications, disregard the adjustable leg hardware. All gangs are supplied with blank/decora knockout plates that accepts most decora receptacles, GFCI receptacles and low voltage yokes. * Note: The Recessed/Access Box series come with a combination blank/decora face plate only and does not contain devices. The 12200 is ETL listed for United States and Canada installations, conforming to UL Standard 514A,1863 and CSA Standard C22.2 #18.1,182.4

Overview

THE 12200 RECESSED/ACCESS BOX is a twelve gang dual service floor box for use in a poured concrete floor, raised floor or wood floor. The box is constructed of 16 ga. galvanized steel and comes complete with heavy duty hot-rolled, black painted stainless steel cover. The units are shipped with disposable sheet metal covers to protect the box during concrete pour. The box is supplied with two (1/2?–?3/4? combination) NPS conduit knockouts on the power side for conduit feed. The COMM/AV side has two (1?1/2?–?2? combination) NPS conduit knockouts. The unit comes complete with four adjustable legs for pre-pour adjustment. For raised floor or wood floor applications, disregard the adjustable leg hardware. All gangs are supplied with blank/decora knockout plates that accepts most decora receptacles, GFCI receptacles and low voltage yokes. * Note: The Recessed/Access Box series come with a combination blank/decora face plate only and does not contain devices. The 12200 is ETL listed for United States and Canada installations, conforming to UL Standard 514A,1863 and CSA Standard C22.2 #18.1,182.4

Twelve gang, dual service, recessed mount floor box with black access cover for use in a poured concrete floor, raised floor or wood floor.

Also known as: 784149410639, 12200, LEW12200

Specifications

Color: Black
Material: Rolled Steel
Color: Black
Material: Rolled Steel