LEW 8200 RECESSED ACCESS BOX

Item #: 2185367

Cat #: 8200

UPC: 784149410615

$ 897.37 EA
Company wide:
0 in stock
THE 8200 RECESSED/ACCESS BOX is an eight gang dual service floor box for use in a poured concrete floor, raised floor or wood floor. The box is constructed of 16 ga. galvanized steel and comes complete with heavy duty hot-rolled,, black painted stainless steel cover. The units are shipped with disposable sheet metal covers to protect the box during concrete pour. The box is supplied with two (1/2?–?3/4? combination) NPS conduit knockouts on the power side for conduit feed. The COMM/AV side has two (1?1/2?–?2? combination) NPS conduit knockouts. The unit comes complete with four adjustable legs for pre-pour adjustment. For raised floor or wood floor applications, disregard the adjustable leg hardware. All gangs are supplied with blank/decora knockout plates that accepts most decora receptacles, GFCI receptacles and low voltage yokes. * Note: The Recessed/Access series come with a combination blank/decora face plate only and does not contain devices. The 8200 is ETL listed for United States and Canada installations, conforming to UL Standard 514A,1863 and CSA Standard C22.2 #18.1,182.4

Overview

THE 8200 RECESSED/ACCESS BOX is an eight gang dual service floor box for use in a poured concrete floor, raised floor or wood floor. The box is constructed of 16 ga. galvanized steel and comes complete with heavy duty hot-rolled,, black painted stainless steel cover. The units are shipped with disposable sheet metal covers to protect the box during concrete pour. The box is supplied with two (1/2?–?3/4? combination) NPS conduit knockouts on the power side for conduit feed. The COMM/AV side has two (1?1/2?–?2? combination) NPS conduit knockouts. The unit comes complete with four adjustable legs for pre-pour adjustment. For raised floor or wood floor applications, disregard the adjustable leg hardware. All gangs are supplied with blank/decora knockout plates that accepts most decora receptacles, GFCI receptacles and low voltage yokes. * Note: The Recessed/Access series come with a combination blank/decora face plate only and does not contain devices. The 8200 is ETL listed for United States and Canada installations, conforming to UL Standard 514A,1863 and CSA Standard C22.2 #18.1,182.4

Eight gang, dual service, recessed mount floor box with black access cover for use in a poured concrete floor, raised floor or wood floor.

Also known as: 784149410615, 8200, LEW8200

Specifications

Gangs: 8
Material: Galvanized Steel
Finish: Black
Shape: Rectangular
Gangs: 8
Finish: Black
Material: Galvanized Steel
Shape: Rectangular